text.skipToContent text.skipToNavigation

Brady Padlock tags Black/Red/White 105722

Article number 1H538997
Mounting method Free-hanging
Colour Multi-coloured
Width 76.2
Design Other
Height 50.8
Shape Rectangular
Quality class Vinyl

Specifications

Mounting method Free-hanging
Colour Multi-coloured
Width 76.2
Design Other
Height 50.8
Shape Rectangular
Quality class Vinyl
Material Plastic
Type of fastening Other
With alert-/information text Yes
Meaning of the imprint Other
Language of the imprint English
Brand Brady
Type PADLOCK TAG-D-EQUIP. LOCKED...

Article numbers

Article number 1H538997
UBB 500671842549
UNSPSC 46180000
Manufacturer article nr  105722
Do not close this page. This message will disappear, when the page is fully loaded.