text.skipToContent text.skipToNavigation

Brady Metallized Polyester Label B-427 Transparent white B33-82-427

Article number 1A791521
Mounting method Glue
Width 51
Length (mm) 31400
Cable diameter (mm) 18.29 - 36.32
Brand Brady
Type B33-82-427

Specifications

Mounting method Glue
Width 51
Length (mm) 31400
Cable diameter (mm) 18.29 - 36.32
Brand Brady
Type B33-82-427

Article numbers

Article number 1A791521
UBB 500671689841
UNSPSC 46180000
Manufacturer article nr  133977
Do not close this page. This message will disappear, when the page is fully loaded.