text.skipToContent text.skipToNavigation

Brady Labels TLS2200/TLS PC B-727 White PTL-6-727 750 pieces

Article number 8J003352
Colour White
Width 12.7
Design Adhesive label
Halogen free No
Self-adhesive Yes

Specifications

Colour White
Width 12.7
Design Adhesive label
Halogen free No
Self-adhesive Yes
Material Plastic
Text Other
With label space Yes
Magnetic No
Transparent No
Fluorescent No
Brand Brady
Model UltraTemp
Type PTL-6-727

Description

Excellent resistance to harsh fluxing and wave solder environments, Resists all commonly employed methods of cleaning

Article numbers

Article number 8J003352
UBB 500671750700
UNSPSC 46180000
Manufacturer article nr  139859
Do not close this page. This message will disappear, when the page is fully loaded.