text.skipToContent text.skipToNavigation

Brady Labels TLS2200 B-7593 Silver PTLEP-01-7593-SV

Article number 0U221065
Mounting method Other
Colour Silver
Width 7.95
Design Adhesive label
Halogen free No
Height 0.65
Self-adhesive No

Specifications

Mounting method Other
Colour Silver
Width 7.95
Design Adhesive label
Halogen free No
Height 0.65
Self-adhesive No
Length (mm) 27
Material Other
Text Unprinted
With label space Yes
Magnetic No
Transparent No
Fluorescent No
Brand Brady
Type PTLEP-01-7593-SV

Article numbers

Article number 0U221065
UBB 500671743549
UNSPSC 46180000
Manufacturer article nr  802256
Do not close this page. This message will disappear, when the page is fully loaded.