text.skipToContent text.skipToNavigation

Brady Labels TLS2200 B-7351 White PTL-20-7351 100 pieces

Article number 9U175823
Mounting method Glue
Colour White
Width 25.4
Halogen free No
Height 0.066

Specifications

Mounting method Glue
Colour White
Width 25.4
Halogen free No
Height 0.066
Self-adhesive No
Length (mm) 50.8
Text Unprinted
Magnetic No
Transparent No
Fluorescent No
Brand Brady
Model Defender
Type PTL-20-7351

Description

Fractures easily, prevents one-piece removal

Article numbers

Article number 9U175823
UBB 500671731668
UNSPSC 46180000
Manufacturer article nr  018700
Do not close this page. This message will disappear, when the page is fully loaded.