text.skipToContent text.skipToNavigation

Brady Labels TLS2200 B-642 White/Transparent PTL-21-642 100 pieces

Article number 8I534494
Mounting method Glue
Width 64
Length (mm) 25
Cable diameter (mm) 6.7 - 14.2
Brand Brady

Specifications

Mounting method Glue
Width 64
Length (mm) 25
Cable diameter (mm) 6.7 - 14.2
Brand Brady
Type PTL-21-642

Description

Self-Extinguishing Provided in a self-laminated format with a white printable zone and a translucent overlaminating area. Dot matrix printable.

Article numbers

Article number 8I534494
UBB 500671728870
UNSPSC 46180000
Manufacturer article nr  018636
Do not close this page. This message will disappear, when the page is fully loaded.