text.skipToContent text.skipToNavigation

Brady Labels TLS2200 B-486B Silver PTL-31-486 250 pieces

Article number 8M115912
Mounting method Glue
Colour Grey
Width 25.4
Halogen free No
Height 0.142

Specifications

Mounting method Glue
Colour Grey
Width 25.4
Halogen free No
Height 0.142
Self-adhesive No
Diameter 25.4
Length (mm) 38.1
Text Unprinted
Magnetic No
Transparent No
Fluorescent No
Brand Brady
Model MetaLabel
Type PTL-31-486

Description

Ultra-aggressive adhesive Designed for powder coated surfaces

Article numbers

Article number 8M115912
UBB 500671733722
UNSPSC 46180000
Manufacturer article nr  018732
Do not close this page. This message will disappear, when the page is fully loaded.