text.skipToContent text.skipToNavigation

Brady Labels TLS2200 B-486B Silver PTL-29-486 500 pieces

Article number 6T821991
Mounting method Glue
Colour Grey
Width 12.7
Halogen free No
Height 0.142

Specifications

Mounting method Glue
Colour Grey
Width 12.7
Halogen free No
Height 0.142
Self-adhesive No
Diameter 25.4
Length (mm) 38.1
Text Unprinted
Magnetic No
Transparent No
Fluorescent No
Brand Brady
Model BradyBondz
Type PTL-29-486

Description

Ultra-aggressive adhesive Designed for powder coated surfaces

Article numbers

Article number 6T821991
UBB 500671733649
UNSPSC 46180000
Manufacturer article nr  018731
Do not close this page. This message will disappear, when the page is fully loaded.