text.skipToContent text.skipToNavigation

Brady Labels TLS2200 B-439 Yellow PTL-43-439-YL

Article number 8J011871
Colour Yellow
Width 48.26
Design Adhesive label
Heat-resistant No
UV resistant Yes

Specifications

Colour Yellow
Width 48.26
Design Adhesive label
Heat-resistant No
UV resistant Yes
Length (mm) 48.26
Material Plastic
With label space Yes
Tape colour Yellow
Transparent No
Band width (mm) 48.26
Brand Brady
Model WorkHorse
Type PTL-43-439-YL

Description

Various colours available

Article numbers

Article number 8J011871
UBB 500671708088
UNSPSC 46180000
Manufacturer article nr  018626
Do not close this page. This message will disappear, when the page is fully loaded.