text.skipToContent text.skipToNavigation

Brady Labels TLS2200 B-427 White PTL-30-427AW 250 pieces

Article number 3G600731
Colour White
Width 38.1
Design Adhesive label
Length 38.1
Material Plastic

Specifications

Colour White
Width 38.1
Design Adhesive label
Length 38.1
Material Plastic
Cable diameter (mm) 4 - 8
With label space Yes
Brand Brady
Type PTL-30-427AW

Description

Self-laminating Self-Extinguishing Excellent water & oil resistance Excellent abrasion and smudge resistance

Article numbers

Article number 3G600731
UBB 500671737525
UNSPSC 46180000
Manufacturer article nr  062265
Do not close this page. This message will disappear, when the page is fully loaded.