text.skipToContent text.skipToNavigation

Brady Labels TLS2200 B-422 White PTL-5-422 750 pieces

Article number 4O689803
Mounting method Glue
Colour White
Width 5.08
Halogen free Yes
Height 0.102

Specifications

Mounting method Glue
Colour White
Width 5.08
Halogen free Yes
Height 0.102
Self-adhesive No
Diameter 25.4
Length (mm) 12.7
Text Unprinted
Magnetic No
Transparent No
Fluorescent No
Brand Brady
Model ToughBond
Type PTL-5-422

Description

Designed to withstand exposure to numerous solvents exhibits good adhesion to many surfaces including low surface energy plastics

Article numbers

Article number 4O689803
UBB 500671714599
UNSPSC 46180000
Manufacturer article nr  018319
Do not close this page. This message will disappear, when the page is fully loaded.