text.skipToContent text.skipToNavigation

Brady Labels TLS2200 B-422 White PTL-44-422 500 pieces

Article number 4Z583266
Colour White
Width 9.53
Design Adhesive label
Halogen free Yes
Height 0.102

Specifications

Colour White
Width 9.53
Design Adhesive label
Halogen free Yes
Height 0.102
Self-adhesive No
Diameter 25.4
Length (mm) 12.7
Material Other
Text Unprinted
With label space Yes
Magnetic No
Transparent No
Fluorescent No
Brand Brady
Model ToughBond
Type PTL-44-422

Description

Designed to withstand exposure to numerous solvents exhibits good adhesion to many surfaces including low surface energy plastics

Article numbers

Article number 4Z583266
UBB 500671729605
UNSPSC 46180000
Manufacturer article nr  018664
Do not close this page. This message will disappear, when the page is fully loaded.