text.skipToContent text.skipToNavigation

Brady Label printer BMP71-QWERTY-EU

Article number 2J735738
Design Manual
Input method QWERTY keyboard
Print process Thermal printer
Print resolution (DPI) 300
Repetition of text No

Specifications

Design Manual
Input method QWERTY keyboard
Print process Thermal printer
Print resolution (DPI) 300
Repetition of text No
Interface external Yes
Suitable for metal tape No
Max. label width (mm) 50.8
Brand Brady
Model BMP 71
Type BMP71-QWERTY-EU

Description

Printer, Hard Carry Case, 2 Label Rolls, 1 Black Ribbon Cartridge, Rechargeable Battery Pack, AC Adaptor, USB Communications Cable, TLS2200® / HandiMark™ Material Roll Adaptor, Quick Start Guide, Product CD (w/ Printer Driver, Tutorials, Full User's Guide), Cleaning Kit

Article numbers

Article number 2J735738
UBB 500671549508
UNSPSC 46180000
Manufacturer article nr  710599
Do not close this page. This message will disappear, when the page is fully loaded.