text.skipToContent text.skipToNavigation

Brady Icon B-7541 White/Red F002-200 x 200-PE

Article number 1A943615
Colour Red/White
Width 200
Design Shield
Height 200
Shape Other
Thickness (mm) 0.099
Quality class Other

Specifications

Colour Red/White
Width 200
Design Shield
Height 200
Shape Other
Thickness (mm) 0.099
Quality class Other
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
Symbol Other
Brand Brady
Type PIC F002-200x200-PE-CRD/1

Article numbers

Article number 1A943615
UBB 500671786787
UNSPSC 46180000
Manufacturer article nr  817039
Do not close this page. This message will disappear, when the page is fully loaded.