text.skipToContent text.skipToNavigation

Brady Icon B-7541 White/Green E003-100X100-PE

Article number 7X524556
Colour Multi-coloured
Width 100
Design Shield
Height 100
Shape Other
Thickness (mm) 0.099
Quality class Other

Specifications

Colour Multi-coloured
Width 100
Design Shield
Height 100
Shape Other
Thickness (mm) 0.099
Quality class Other
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
Symbol Other
Brand Brady
Type PIC E003-100x100-PE-CRD/1

Article numbers

Article number 7X524556
UBB 500671774809
UNSPSC 46180000
Manufacturer article nr  814595
Do not close this page. This message will disappear, when the page is fully loaded.