text.skipToContent text.skipToNavigation

Brady Icon B-7541 White/Blue M008-DIA 200-PE

Article number 4W501711
Colour Multi-coloured
Design Shield
Shape Round
Thickness (mm) 0.099
Diameter 200
Quality class Other
Material Plastic

Specifications

Colour Multi-coloured
Design Shield
Shape Round
Thickness (mm) 0.099
Diameter 200
Quality class Other
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
Symbol Other
Brand Brady
Type PIC M008-Dia 200-PE-CRD/1

Article numbers

Article number 4W501711
UBB 500671789187
UNSPSC 46180000
Manufacturer article nr  819017
Do not close this page. This message will disappear, when the page is fully loaded.