text.skipToContent text.skipToNavigation

Brady Icon B-7541 White/Blue M004-DIA 050-PE 2 pieces

Article number 3K534448
Colour Multi-coloured
Design Shield
Shape Round
Thickness (mm) 0.099
Diameter 50
Quality class Other
Material Plastic

Specifications

Colour Multi-coloured
Design Shield
Shape Round
Thickness (mm) 0.099
Diameter 50
Quality class Other
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
Symbol Other
Brand Brady
Type M004-DIA 050-PE

Article numbers

Article number 3K534448
UBB 500671777612
UNSPSC 46180000
Manufacturer article nr  818418
Do not close this page. This message will disappear, when the page is fully loaded.