text.skipToContent text.skipToNavigation

Brady Icon B-7541 Black/Yellow W025-TRI 050-PE 7 pieces

Article number 4S450500
Colour Multi-coloured
Width 50
Design Shield
Height 43
Shape Triangular
Thickness (mm) 0.099
Quality class Other

Specifications

Colour Multi-coloured
Width 50
Design Shield
Height 43
Shape Triangular
Thickness (mm) 0.099
Quality class Other
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
With alert-/information text No
Symbol Other
Brand Brady
Type PIC W025- Tri 050-PE-SHEET/7

Article numbers

Article number 4S450500
UBB 500671776960
UNSPSC 46180000
Manufacturer article nr  830017
Do not close this page. This message will disappear, when the page is fully loaded.