text.skipToContent text.skipToNavigation

Brady Icon B-7541 Black/Yellow W012-TRI 200-PE

Article number 1K306819
Colour Multi-coloured
Width 200
Design Shield
Height 173
Shape Triangular
Thickness (mm) 0.099
Quality class Other

Specifications

Colour Multi-coloured
Width 200
Design Shield
Height 173
Shape Triangular
Thickness (mm) 0.099
Quality class Other
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
With alert-/information text No
Symbol Other
Brand Brady
Type PIC W012-Tri 200-PE-CRD/1

Article numbers

Article number 1K306819
UBB 500671787447
UNSPSC 46180000
Manufacturer article nr  828096
Do not close this page. This message will disappear, when the page is fully loaded.