text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Brady Icon B-7541 Black/Yellow W001-TRI 200-PE

Article number 9Z480180
Colour Multi-coloured
Width 200
Design Shield
Height 173
Shape Triangular
Thickness (mm) 0.099
Quality class Other

Specifications

Colour Multi-coloured
Width 200
Design Shield
Height 173
Shape Triangular
Thickness (mm) 0.099
Quality class Other
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
With alert-/information text No
Symbol Other
Brand Brady
Type PIC W001-Tri 200-PE-CRD/1

Article numbers

Article number 9Z480180
UBB 500671787850
UNSPSC 46180000
Manufacturer article nr  826616
Do not close this page. This message will disappear, when the page is fully loaded.