text.skipToContent text.skipToNavigation

Brady Icon B-7527 White/Red F002-200 x 200-PP

Article number 8P970460
Colour Red/White
Width 200
Design Shield
Height 200
Shape Other
Thickness (mm) 1.55
Quality class Polypropylene (PP)

Specifications

Colour Red/White
Width 200
Design Shield
Height 200
Shape Other
Thickness (mm) 1.55
Quality class Polypropylene (PP)
Material Plastic
Type of fastening Self-adhesive
With alert-/information symbol Yes
Symbol Other
Brand Brady
Type PIC F002-200x200-PP-CRD/1

Article numbers

Article number 8P970460
UBB 500671811932
UNSPSC 46180000
Manufacturer article nr  817047
Do not close this page. This message will disappear, when the page is fully loaded.