text.skipToContent text.skipToNavigation

Brady Icon B-7525 White/Blue M008-DIA 200-AL

Article number 1K110167
Colour Multi-coloured
Design Shield
Shape Round
Thickness (mm) 1
Diameter 200
Material Aluminium
With alert-/information symbol Yes

Specifications

Colour Multi-coloured
Design Shield
Shape Round
Thickness (mm) 1
Diameter 200
Material Aluminium
With alert-/information symbol Yes
Symbol Other
Brand Brady
Type PIC M008-Dia 200-AL-CRD/1

Article numbers

Article number 1K110167
UBB 500671829025
UNSPSC 46180000
Manufacturer article nr  819025
Do not close this page. This message will disappear, when the page is fully loaded.