text.skipToContent text.skipToNavigation

Brady Group lockout center Red 3 Hooks

Article number 9J392483
Type of accessories/components Case
Total length (mm) 150
Material Plastic
Accessories Yes
Part No

Specifications

Type of accessories/components Case
Total length (mm) 150
Material Plastic
Accessories Yes
Part No
Brand Brady

Description

Lock boxes are supplied without contents

Article numbers

Article number 9J392483
UBB 500671494309
UNSPSC 46180000
Manufacturer article nr  800117
Do not close this page. This message will disappear, when the page is fully loaded.