text.skipToContent text.skipToNavigation

Brady Foot print B-514 White 254 x 89 10 pieces

Article number 6B222076
Width 89
Length (mm) 0.254
Meaning of the imprint Other
Brand Brady
Type TS-514-FOOT-WT-10

Specifications

Width 89
Length (mm) 0.254
Meaning of the imprint Other
Brand Brady
Type TS-514-FOOT-WT-10

Description

B-514 exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Article numbers

Article number 6B222076
UBB 500671558582
UNSPSC 46180000
Manufacturer article nr  104411
Do not close this page. This message will disappear, when the page is fully loaded.