text.skipToContent text.skipToNavigation

Brady Floor tape BLACK 50,8X30

Article number 3N422739
Colour Black
Width 50.8
Imprint None
Length (mm) 30
Brand Brady

Specifications

Colour Black
Width 50.8
Imprint None
Length (mm) 30
Brand Brady
Type TS-50.80-514-BK-RL

Description

B-514 exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Article numbers

Article number 3N422739
UBB 500671554862
UNSPSC 46180000
Manufacturer article nr  104310
Do not close this page. This message will disappear, when the page is fully loaded.