text.skipToContent text.skipToNavigation

Brady Floor tape B-514 Red/White 50,8 x 30

Article number 3Z464674
Colour Red/White
Width 50.8
Imprint Stripe
Length (mm) 30
Brand Brady

Specifications

Colour Red/White
Width 50.8
Imprint Stripe
Length (mm) 30
Brand Brady
Type TS-50.80-514-RD/WT-STR-RL

Description

B-514 exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Article numbers

Article number 3Z464674
UBB 500671555513
UNSPSC 46180000
Manufacturer article nr  104318
Do not close this page. This message will disappear, when the page is fully loaded.