text.skipToContent text.skipToNavigation

Brady Floor tape B-514 Orange 50,8 x 30

Article number 1S917176
Colour Orange
Width 50.8
Imprint None
Length (mm) 30
Brand Brady

Specifications

Colour Orange
Width 50.8
Imprint None
Length (mm) 30
Brand Brady
Type TS-50.80-514-OR-RL

Description

B-514 exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Article numbers

Article number 1S917176
UBB 500671555364
UNSPSC 46180000
Manufacturer article nr  104316
Do not close this page. This message will disappear, when the page is fully loaded.