text.skipToContent text.skipToNavigation

Brady Floor tape B-514 Blue 101,6 x 30

Article number 8H485866
Width 101.6
Length (mm) 30
Meaning of the imprint Other
Brand Brady
Type TS-101.60-514-BL-RL

Specifications

Width 101.6
Length (mm) 30
Meaning of the imprint Other
Brand Brady
Type TS-101.60-514-BL-RL

Description

B-514 exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Article numbers

Article number 8H485866
UBB 500671556925
UNSPSC 46180000
Manufacturer article nr  104374
Do not close this page. This message will disappear, when the page is fully loaded.