text.skipToContent text.skipToNavigation

Brady Floor tape B-514 Black/Yellow 76,2 x 30

Article number 6F403646
Width 76.2
Length (mm) 30
Meaning of the imprint Other
Brand Brady
Type TS-76.20-514-BK/YL-STR-RL

Specifications

Width 76.2
Length (mm) 30
Meaning of the imprint Other
Brand Brady
Type TS-76.20-514-BK/YL-STR-RL

Description

B-514 exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Article numbers

Article number 6F403646
UBB 500671556354
UNSPSC 46180000
Manufacturer article nr  104347
Do not close this page. This message will disappear, when the page is fully loaded.