text.skipToContent text.skipToNavigation

Brady Floor arrows YELLOW 50,8X127 100PC

Article number 4C620747
Width 50.8
Length (mm) 0.127
Meaning of the imprint Other
Brand Brady
Type TS-50.80X127.00-514-ARO-YL-100

Specifications

Width 50.8
Length (mm) 0.127
Meaning of the imprint Other
Brand Brady
Type TS-50.80X127.00-514-ARO-YL-100

Description

B-514 exceeds safety standards for clean, dry non-slip surfaces per ANSI A1264.2-2006 and OSHA 1910.22

Article numbers

Article number 4C620747
UBB 500671558822
UNSPSC 46180000
Manufacturer article nr  104415
Do not close this page. This message will disappear, when the page is fully loaded.