text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Brady Cartridge B-595 Black/White M21-375-595-BK

Article number 2M244597
Mounting method Other
Colour Multi-coloured
Width 9.53
Design Adhesive label
Heat-resistant No
UV resistant No
Imprint Other

Specifications

Mounting method Other
Colour Multi-coloured
Width 9.53
Design Adhesive label
Heat-resistant No
UV resistant No
Imprint Other
Length 6400
Material Plastic
Text colour White
Tape colour Black
Transparent No
Band width (mm) 9.53
Brand Brady
Type M21-375-595-BK

Article numbers

Article number 2M244597
UBB 500671773579
UNSPSC 46180000
Manufacturer article nr  139741
Do not close this page. This message will disappear, when the page is fully loaded.