text.skipToContent text.skipToNavigation

Brady Cartridge B-595 Black/White M21-250-595-WT

Article number 1X840026
Mounting method Glue
Width 6
Heat-resistant No
UV resistant No
Length (mm) 6400
Text colour Black
Tape colour White

Specifications

Mounting method Glue
Width 6
Heat-resistant No
UV resistant No
Length (mm) 6400
Text colour Black
Tape colour White
Transparent No
Band width (mm) 6.35
Brand Brady
Type M21-250-595-WT

Article numbers

Article number 1X840026
UBB 500671774072
UNSPSC 46180000
Manufacturer article nr  139744
Do not close this page. This message will disappear, when the page is fully loaded.