text.skipToContent text.skipToNavigation

Brady Cartridge B-595 Black/Grey M21-750-595-GY

Article number 0T810705
Mounting method Glue
Width 19
Heat-resistant No
UV resistant No
Length 6400
Text colour Black
Tape colour Grey

Specifications

Mounting method Glue
Width 19
Heat-resistant No
UV resistant No
Length 6400
Text colour Black
Tape colour Grey
Transparent No
Band width (mm) 19.05
Brand Brady
Type M21-750-595-GY

Article numbers

Article number 0T810705
UBB 500671773405
UNSPSC 46180000
Manufacturer article nr  139740
Do not close this page. This message will disappear, when the page is fully loaded.