text.skipToContent text.skipToNavigation

Brady Cartridge B-488 Black/White M21-500-488

Article number 8T759189
Colour Multi-coloured
Width 12.7
Design Adhesive label
Heat-resistant Yes
UV resistant Yes
Imprint Other
Length 6400

Specifications

Colour Multi-coloured
Width 12.7
Design Adhesive label
Heat-resistant Yes
UV resistant Yes
Imprint Other
Length 6400
Material Other
Text colour Black
Tape colour White
Transparent No
Band width (mm) 12.7
Brand Brady
Model WorkHorse
Type M21-500-488

Article numbers

Article number 8T759189
UBB 500671770765
UNSPSC 46180000
Manufacturer article nr  110935
Do not close this page. This message will disappear, when the page is fully loaded.