text.skipToContent text.skipToNavigation

Brady Cartridge B-430 White/Clear M21-500-430-WT-CL

Article number 2I998311
Colour White
Width 12.7
Design Adhesive label
Heat-resistant Yes
UV resistant Yes

Specifications

Colour White
Width 12.7
Design Adhesive label
Heat-resistant Yes
UV resistant Yes
Imprint Other
Length 6400
Material Other
Text colour White
Tape colour Colourless
Transparent Yes
Band width (mm) 12.7
Brand Brady
Model WorkHorse
Type M21-500-430-WT-CL

Description

Translucent High adhesion

Article numbers

Article number 2I998311
UBB 500671773819
UNSPSC 46180000
Manufacturer article nr  139747
Do not close this page. This message will disappear, when the page is fully loaded.