text.skipToContent text.skipToNavigation

Brady Cartridge B-430 White/Clear M21-250-430-WT-CL

Article number 2T751445
Mounting method Glue
Width 6
Heat-resistant Yes
UV resistant Yes
Length 6400

Specifications

Mounting method Glue
Width 6
Heat-resistant Yes
UV resistant Yes
Length 6400
Text colour White
Tape colour Colourless
Transparent Yes
Band width (mm) 6.35
Brand BRADY
Type M21-250-430-WT-CL

Description

Translucent High adhesion

Article numbers

Article number 2T751445
UBB 500671773991
UNSPSC 46180000
Manufacturer article nr  139746
Do not close this page. This message will disappear, when the page is fully loaded.