text.skipToContent text.skipToNavigation

Brady Cartridge B-430 Black/Clear M21-750-430-C

Article number 9U033652
Colour Black
Width 19.05
Design Adhesive label
Heat-resistant Yes
UV resistant Yes

Specifications

Colour Black
Width 19.05
Design Adhesive label
Heat-resistant Yes
UV resistant Yes
Imprint Other
Length 6400
Material Other
Text colour Black
Tape colour Colourless
Transparent Yes
Band width (mm) 19.05
Brand BRADY
Model WorkHorse
Type M21-750-430

Description

Translucent High adhesion

Article numbers

Article number 9U033652
UBB 500671769957
UNSPSC 46180000
Manufacturer article nr  110901
Do not close this page. This message will disappear, when the page is fully loaded.