text.skipToContent text.skipToNavigation

Brady Cartridge B-430 Black/Clear M21-500-430-C

Article number 2I623556
Colour Black
Width 12.7
Design Adhesive label
Heat-resistant Yes
UV resistant Yes

Specifications

Colour Black
Width 12.7
Design Adhesive label
Heat-resistant Yes
UV resistant Yes
Imprint Other
Length 6400
Material Other
Text colour Black
Tape colour Colourless
Transparent Yes
Band width (mm) 12.7
Model WorkHorse
Type M21-500-430

Description

Translucent High adhesion

Article numbers

Article number 2I623556
UBB 500671769874
UNSPSC 46180000
Manufacturer article nr  110900
Do not close this page. This message will disappear, when the page is fully loaded.