text.skipToContent text.skipToNavigation

Brady Cartridge B-430 Black/Clear M21-375-430-C

Article number 7B953983
Mounting method Glue
Width 10
Heat-resistant Yes
UV resistant Yes
Length 6400

Specifications

Mounting method Glue
Width 10
Heat-resistant Yes
UV resistant Yes
Length 6400
Text colour Black
Tape colour Colourless
Transparent Yes
Band width (mm) 9.53
Brand Brady
Type M21-375-430

Description

Translucent High adhesion

Article numbers

Article number 7B953983
UBB 500671769791
UNSPSC 46180000
Manufacturer article nr  110899
Do not close this page. This message will disappear, when the page is fully loaded.