text.skipToContent text.skipToNavigation

Brady Cartridge B-423 Black/White M21-750-423-WT

Article number 3X457972
Colour Multi-coloured
Width 19.05
Design Adhesive label
Heat-resistant Yes
UV resistant Yes
Imprint Other
Length 6400

Specifications

Colour Multi-coloured
Width 19.05
Design Adhesive label
Heat-resistant Yes
UV resistant Yes
Imprint Other
Length 6400
Material Other
Text colour Black
Tape colour White
Transparent No
Band width (mm) 19.05
Brand Brady
Model WorkHorse
Type M21-750-423

Article numbers

Article number 3X457972
UBB 500671769619
UNSPSC 46180000
Manufacturer article nr  110898
Do not close this page. This message will disappear, when the page is fully loaded.