text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Brady Cartridge B-423 Black/White M21-250-423

Article number 4N336057
Colour Multi-coloured
Width 6.35
Design Adhesive label
Heat-resistant Yes
UV resistant Yes
Imprint Other
Length 6400

Specifications

Colour Multi-coloured
Width 6.35
Design Adhesive label
Heat-resistant Yes
UV resistant Yes
Imprint Other
Length 6400
Material Other
Text colour Black
Tape colour White
Transparent No
Band width (mm) 6.35
Brand Brady
Model WorkHorse
Type M21-250-423

Article numbers

Article number 4N336057
UBB 500671774312
UNSPSC 46180000
Manufacturer article nr  139754
Do not close this page. This message will disappear, when the page is fully loaded.