text.skipToContent text.skipToNavigation

Bosch X431 Flap Disc for Metal Corundum 120 Grit 125 x 22.23mm


Referência 7W066496
Application Grinding
Disc diameter (mm) 125
Suitable for wet operation No
Granulation 120
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Embalado por 1

Especificações

Application Grinding
Disc diameter (mm) 125
Suitable for wet operation No
Granulation 120
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Bowl wheel No
X-Lock holding device No
Brand Bosch
Commodity code 68053000
Type Flap Disc

Números do artigo

Referência 7W066496
EAN 3165140786744
UBB 500648796901
UNSPSC 27112700
Artigo do fabricante nr 2608601277
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.