text.skipToContent text.skipToNavigation

BOSCH X-LOCK CUT-OFF WHEEL STANDARD FOR METAL


The Standard for Metal X-LOCK Cutting Disc cuts reliably through metal. Its aluminium oxide disc is designed for general use with metal. Use this disc for cutting metal. Bosch cutting discs comply with the maximum safety requirements, such as EN 12413.

Article number 1R615050
Thickness (mm) 2.5
Disc diameter (mm) 125
X-Lock holding device Yes
Packed per 25
Full Box only

Specifications

Thickness (mm) 2.5
Disc diameter (mm) 125
X-Lock holding device Yes

Description

The Standard for Metal X-LOCK Cutting Disc cuts reliably through metal. Its aluminium oxide disc is designed for general use with metal. Use this disc for cutting metal. Bosch cutting discs comply with the maximum safety requirements, such as EN 12413.

Article numbers

Article number 1R615050
EAN 6949509236227
UBB 500581185500
UNSPSC 31191600
Manufacturer article nr  2608619782
Do not close this page. This message will disappear, when the page is fully loaded.