text.skipToContent text.skipToNavigation

Bosch Wet & dry vacuum cleaner GAS 25 L SFC - BE

Artikelnummer B4580.006.055
Reservoir volume (l) 25
Nominal power consumption (W) 1200
Machine weight (kg) 12.7
Max. negative pressure (mbar) 248
Engaging automatic compressed air tool No
Engaging automatic electric tool Yes
Air volume per suction motor (l/s) 61

Specificaties

Reservoir volume (l) 25
Nominal power consumption (W) 1200
Machine weight (kg) 12.7
Max. negative pressure (mbar) 248
Engaging automatic compressed air tool No
Engaging automatic electric tool Yes
Air volume per suction motor (l/s) 61
Length suction hose (m) 3
Brand Bosch

Artikelnummers

Artikelnummer B4580.006.055
EAN 3165140260473
UBB 500620054626
UNSPSC 40101500
Fabrikant artikelnummer 0601979148
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.