text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

BOSCH WALLSCANNER D-TECT 200 C PROFESSIONAL


Detector Wallscanner D-tect 200 C, The D-tect 200 C Professional detects all common objects and illustrates them clearly, while making documentation easy. Equipped with Bosch Radar Technology and an improved user interface, it stands for safer and more precise construction work. Multiple views allow for conveniently choosing the best option for differen

Article number 5U368169
Max. search depth (cm) 20
Suitable for searching wood Yes
Suitable for searching metal Yes
Suitable for searching plastic Yes
Suitable for live-line work Yes
Packed per 1

Specifications

Max. search depth (cm) 20
Suitable for searching wood Yes
Suitable for searching metal Yes
Suitable for searching plastic Yes
Suitable for live-line work Yes
Max. detection depth wood (mm) 38
Brand Bosch

Description

Detector Wallscanner D-tect 200 C, The D-tect 200 C Professional detects all common objects and illustrates them clearly, while making documentation easy. Equipped with Bosch Radar Technology and an improved user interface, it stands for safer and more precise construction work. Multiple views allow for conveniently choosing the best option for different applications, such as Spot View, that makes detection in hard-to-reach locations especially easy. To provide solid evidence, the wallscanner´s innovative screenshot feature enables quick documentation. The D-tect 200 C Professional supports both indoor and outdoor jobs, prevents damage during drilling, and measures concrete coverage. The wallscanner detects objects in depths up to 20 cm and indicates the object´s depth. Pouch, 4 x 1.5 V LR6 battery (AA), Battery adapter (1600A017HF/1600A017HH), USB-C™ Cable, Hand strap

Article numbers

Article number 5U368169
EAN 3165140988148
UBB 500573569380
UNSPSC 27110000
Manufacturer article nr  0601081600
Do not close this page. This message will disappear, when the page is fully loaded.