text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
SDS + products
All categories
Automatización & conexión
Equipos de soldadura y gas
Equipos eléctricos
Esmerilar e lixar
Fijación
Herramientas
Herramientas a batería
Herramientas manuales
Herramientas neumáticas
Limpieza
Materiales de manejo & almacenamiento
Neumático & hidráulico
Productos de seguridad
Productos químicos y cintas
Quick Search
X
Search
Reset
Home
Power tools
Accessories & parts
SDS + products
4B938867
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Bosch Core Cutter Bit 90mm 72mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
4B938867
Nominal size (mm)
90
Thread type
Other
Holding system
SDS-plus
Suitable for operation with impact
No
Coating
Hard metal
Suitable for wet operation
No
With centre drill
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal size (mm)
90
Thread type
Other
Holding system
SDS-plus
Suitable for operation with impact
No
Coating
Hard metal
Suitable for wet operation
No
With centre drill
No
Size holding system
Other
Working depth (mm)
50
Brand
Bosch
Commodity code
82075010
Type
Core Cutter Bit
Download as PDF
Print
Article numbers
Article number
4B938867
EAN
3165140605359
UBB
500512680140
UNSPSC
20111603
Manufacturer article nr
2608550615
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering