text.skipToContent text.skipToNavigation

Bosch Tile Drill Bit 6.5mm Hexagon Shank 80mm


The CYL-9 SoftCeramic Tile Drill Bit is the standard choice when drilling in tiles. Dry drilling without lubrication is possible, which makes working with this bit effortless and convenient. Additionally, it has a simple flute-less design, which is especially suitable for drilling through soft-to-medium hard tiles. Drill without impact at low speeds.

Artículo No. 2P832828
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Suitable for stainless steel No
With centre drill No
Embalado por 1

Especificaciones

Total length (mm) 80
Diameter drill (mm) 6.5
Holding system Hexagon holder
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 82075010
Type Tile Drill Bit

Descripción

The CYL-9 SoftCeramic Tile Drill Bit is the standard choice when drilling in tiles. Dry drilling without lubrication is possible, which makes working with this bit effortless and convenient. Additionally, it has a simple flute-less design, which is especially suitable for drilling through soft-to-medium hard tiles. Drill without impact at low speeds.

Números de artículo

Artículo No. 2P832828
EAN 3165140599238
UBB 500648548344
UNSPSC 27112700
Artículo del fabricante nr 2608587162
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.