text.skipToContent text.skipToNavigation

Bosch Tile drill 6 x 80mm


The CYL-9 SoftCeramic Tile Drill Bit is the standard choice when drilling in tiles. Dry drilling without lubrication is possible, which makes working with this bit effortless and convenient. Additionally, it has a simple flute-less design, which is especially suitable for drilling through soft-to-medium hard tiles. Drill without impact at low speeds.

Article number 1K001937
Total length (mm)
Diameter drill (mm)
Holding system Hexagon holder
Suitable for stainless steel No
With centre drill No
Packed per 1

Specifications

Total length (mm) 80
Diameter drill (mm) 6
Holding system Hexagon holder
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand BOSCH

Description

The CYL-9 SoftCeramic Tile Drill Bit is the standard choice when drilling in tiles. Dry drilling without lubrication is possible, which makes working with this bit effortless and convenient. Additionally, it has a simple flute-less design, which is especially suitable for drilling through soft-to-medium hard tiles. Drill without impact at low speeds.

Article numbers

Article number 1K001937
EAN 3165140599221
UBB 500648492634
UNSPSC 27112700
Manufacturer article nr  2608587161
Do not close this page. This message will disappear, when the page is fully loaded.