text.skipToContent text.skipToNavigation

Bosch Support disc HOOK&LOOP-S.PLATE 115MM

Article number B4985.000.170
Application Grinding
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No

Specifications

Application Grinding
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bowl wheel No
X-Lock holding device No

Article numbers

Article number B4985.000.170
EAN 3165140086585
UBB 500504096438
UNSPSC 27112700
Manufacturer article nr  2608601076
Do not close this page. This message will disappear, when the page is fully loaded.