text.skipToContent text.skipToNavigation

Bosch String trimmer ADV GRASS CUT 36 LI

Article number 6S340168
Nominal voltage (V) 36
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.9
Cutting circle diameter (cm) 30
Length of telescopic handle (mm) 80

Specifications

Nominal voltage (V) 36
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.9
Cutting circle diameter (cm) 30
Length of telescopic handle (mm) 80

Article numbers

Article number 6S340168
EAN 3165140887779
UBB 500651941311
UNSPSC 27112700
Manufacturer article nr  0600878N04
Do not close this page. This message will disappear, when the page is fully loaded.